Motion
472-3 OFFSET LINK

DIAMOND CHAIN COMPANY
472-3 OFFSET LINK

Offset Link - 472 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00159220
MFR #472-3 OFFSET LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
472-3 OFFSET LINK

Offset Link - 472 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00159220
MFR #472-3 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
472-3 OFFSET LINK

Specifications

  • Chain Size & Pitch
    472 / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Roller Diameter
    0.875 in
  • Inside Width
    0.750 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Chain Overall Width
    5 in
  • Transverse Pitch
    1.55 in
  • Series
    H (Heavy)
  • Standards Met
    ANSI, ASME
  • Manufacturer Catalog Number
    C-747203
  • UPC_NO
    716647200887
  • Weight
    1.43 lbs
  • Chain Number & Pitch
    472 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought