Motion
C2040 E1 CONN LINK

DIAMOND CHAIN COMPANY
C2040 E1 CONN LINK

C-447466CL-00-1 Attachment Connecting Link - 2040 / 1 in Pitch, E-1 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00159224
MFR #C2040 E1 CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2040 E1 CONN LINK

C-447466CL-00-1 Attachment Connecting Link - 2040 / 1 in Pitch, E-1 Attachment, Double Pitch, Stainless Steel Material
MI ITEM #00159224
MFR #C2040 E1 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2040 E1 CONN LINK

Specifications

  • Chain Size & Pitch
    2040 / 1 in
  • Link Type
    Connecting
  • Attachment Link Number
    E-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Finish Coating
    Nickel Plated
  • Material Specification
    Medium Carbon
  • Extended Pin Projection
    3/8 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Inside Width
    5/16 in
  • Link Plate Height
    0.475 in
  • Chain Overall Width
    0.76 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2040 / 1 in
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647168347
  • Weight
    0.03 lbs
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought