Specifications
Dimensions
- Chain Overall Width0.76 in
- Chain Size & Pitch2040 / 1 in
- Extended Pin Projection3/8 in
- Inside Width5/16 in
- Link Plate Height0.475 in
- Pin Diameter0.156 in
- Roller Diameter0.312 in
- Weight0.03 lbs
Details
- Attachment Link NumberE-2
- Attachment Link TypeTwo Extended Pins
- Chain ConstructionSpring Clip
- Chain Number & Pitch2040 / 1 in
- Finish CoatingNickel Plated
- Link TypeConnecting
- MaterialCarbon Steel
- Material SpecificationMedium Carbon
- Number Of Strands Across1
- Product TypeAttachment Chain Links
- Resistance Application FeaturesCorrosion Resistant
- Standards MetANSI B29.4, ASME
- UPC_NO716647168422
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)