Motion
C2040D3 CONN LINK

TSUBAKI (UST)
C2040D3 CONN LINK

Attachment Connecting Link - 2040 / 1 in Pitch, D-3 Attachment, Double Pitch, Spring Clip, Steel Material
MI ITEM #00159226
MFR #C2040D3 CONN LINK
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040D3 CONN LINK

Attachment Connecting Link - 2040 / 1 in Pitch, D-3 Attachment, Double Pitch, Spring Clip, Steel Material
MI ITEM #00159226
MFR #C2040D3 CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.57/each

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    2040 / 1 in
  • Extended Pin Projection
    0.374 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.04 lb

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
  • UPC_NO
    097039196262

Overview

Mfr description
C2040 D-3 CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text