Motion
C2050D3CL

TSUBAKI (UST)
C2050D3CL

Attachment Connecting Link - 2050 / 1-1/4 in Pitch, D-3 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00159231
MFR #C2050D3CL
Price$14.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050D3CL

Attachment Connecting Link - 2050 / 1-1/4 in Pitch, D-3 Attachment, Spring Clip, Carbon Steel Material
Mi Item #00159231
MFR #C2050D3CL

Mfr description
C2050 D-3 CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.28/each

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Extended Pin Projection
    0.200 in
  • Hole Diameter
    0.2050 in, 5.20 mm
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Center To Attachment End
    0.8330 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.4720 in, 12 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.5910 in
  • Roller Center To Attachment End
    0.8260 in
  • Roller Center To Hole Center
    0.4690 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.07 lb
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Spring Clip
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2050 D3 CONN LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    D-3
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039196286
  • Working Load Capacity
    970 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)