Motion
401-44-10

REXNORD INC
401-44-10

10027432 / CI820-24T_3/4IN_RSB_A
Mi Item #00159269
MFR #401-44-10
Price$304.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-44-10

10027432 / CI820-24T_3/4IN_RSB_A
Mi Item #00159269
MFR #401-44-10

Mfr description
401-44-10 815-24T SPKT .75 BORE W/G
  • 820 Series Cast-Iron Non-Split Sprocket with 24Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.64/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Maximum Bore Diameter
    3/4 in
  • Pitch Diameter  
    5.796 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Number Of Teeth  
    24
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)