Motion
401-308-2

REXNORD INC
401-308-2

Arm Body - Cast-Iron Non-Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.0313 in Pitch Dia., Cast Iron Material
Mi Item #00159275
MFR #401-308-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-308-2

Arm Body - Cast-Iron Non-Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.0313 in Pitch Dia., Cast Iron Material
Mi Item #00159275
MFR #401-308-2

Mfr description
401-308-2 821-21T SPKT 1 IN BORE
  • 821 Series Cast-Iron Non-Split Sprocket with 21Teeth and a 1in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    1-3/4 in
  • Maximum Bore
    1-3/4 in
  • Pitch Diameter  
    5.0313 in
  • Weight
    3.76 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI821
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Number Of Teeth  
    21
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210671556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)