Motion
401-195-2

REXNORD INC
401-195-2

Flat Top Conveyor Chain Accessory - Block Body Sprocket, Cast Iron Material
MI ITEM #00159297
MFR #401-195-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-195-2

Flat Top Conveyor Chain Accessory - Block Body Sprocket, Cast Iron Material
MI ITEM #00159297
MFR #401-195-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Accessory Type
    Block Body Sprocket
  • Chain Number
    CI820 Sprockets
  • Material
    Cast Iron

Overview

Mfr description
17T RSB GRV SPKT FOR 815 & 820 CHAIN
  • 820 Series Cast-Iron Non-Split Sprocket with 17Teeth and a 3/4in Round RSB (Rough Stock Bore)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text