Motion
401-154-2

REXNORD INC
401-154-2

"Rexnord CI820 Series Cast-Iron Non-Split Arm Body Sprockets"
Mi Item #00159301
MFR #401-154-2
Price$193.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-154-2

"Rexnord CI820 Series Cast-Iron Non-Split Arm Body Sprockets"
Mi Item #00159301
MFR #401-154-2

Mfr description
401-154-2 815-19T SPKT 3/4 BORE
  • 820 Series Cast-Iron Non-Split Sprocket with 19Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.39/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Maximum Bore Diameter
    3/4 in
  • Pitch
    4.62 in
  • Pitch Diameter  
    4.619 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Material
    Cast Iron
  • Number Of Teeth  
    25
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)