Motion
401-162-2

REXNORD INC
401-162-2

10024799 / CI820-25T_3/4IN_RSB_A
Mi Item #00159313
MFR #401-162-2
Price$135.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-162-2

10024799 / CI820-25T_3/4IN_RSB_A
Mi Item #00159313
MFR #401-162-2

Mfr description
815-25T SPKT 3/4 BORE (401-162-2)
  • 820 Series Cast-Iron Non-Split Sprocket with 25Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.62/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    1-1/2 in
  • Maximum Bore
    1-3/4 in
  • Pitch Diameter  
    6.031 in
  • Weight
    2.40 kg, 5.45

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    25
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)