Motion
S815C29G
STOCK BORE GROOVED
Mi Item #00159319
MFR #S815C29G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STOCK BORE GROOVED
Mi Item #00159319
MFR #S815C29G

Mfr description
S815C29G BOTTLING SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    8.46 lbs

Details

  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Catalog
  • Number Of Teeth  
    29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)