Motion
401-165-2

REXNORD INC
401-165-2

10027410 / CI820-31T_3/4IN_RSB_A
MI ITEM #00159325
MFR #401-165-2
Price$276.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-165-2

10027410 / CI820-31T_3/4IN_RSB_A
MI ITEM #00159325
MFR #401-165-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$276.94/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Maximum Bore Diameter
    3/4 in
  • Pitch Diameter  
    7.452 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Number Of Teeth  
    31
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket

Overview

Mfr description
401-165-2 820-31T SPKT 3/4 BORE
  • 820 Series Cast-Iron Non-Split Sprocket with 31Teeth and a 3/4in Round RSB (Rough Stock Bore)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text