Motion
35A15
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 15 Teeth
MI ITEM #00159340
MFR #35A15
Your Price$22.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 15 Teeth
MI ITEM #00159340
MFR #35A15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.26/each(List $32.06)

Overview

Mfr description
35A15 1/2 SB HT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    1.9900 in
  • Caliper Diameter
    1.5940 in
  • Pitch Diameter
    1.8040 in
  • Tooth Thickness
    0.1680 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    97039308283
  • UPC_NO
    097039308283
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text