Motion
35A16
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 16 Teeth, Steel Material
MI ITEM #00159342
MFR #35A16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 16 Teeth, Steel Material
MI ITEM #00159342
MFR #35A16

Mfr description
35A16 SPKT
  • When you think Sprockets - Think Browning Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.1690 in
  • Maximum Bore Diameter
    0.9375 in
  • Outside Diameter
    2.1100 in
  • Pitch Diameter
    1.9222 in
  • Tooth Width
    0.168 in
  • Weight
    0.16 lbs

Details

  • Bore Range
    0.5000 to 0.9375 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35A16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289180363
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289180363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)