Motion
35A18
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 18 Teeth, Steel Material
MI ITEM #00159360
MFR #35A18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 18 Teeth, Steel Material
MI ITEM #00159360
MFR #35A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35A18 SPKT
  • Hardened Teeth at No Extra Cost - Drives sizes up to 60 teeth on 40 through 160 Chain

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.1690 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    2.3520 in
  • Pitch Diameter
    2.1595 in
  • Tooth Width
    0.1690 in
  • Manufacturer Catalog Number
    1107655
  • Manufacturer Upc Number
    662289160419
  • UPC_NO
    662289160419
  • Manufacturer Catalog
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text