Motion
35A18
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 18 Teeth
Mi Item #00159367
MFR #35A18
Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 18 Teeth
Mi Item #00159367
MFR #35A18

Mfr description
35A18 1/2 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.23/each

Specifications

Dimensions

  • Caliper Diameter
    1.9600 in
  • Chain Roller Diameter
    0.2000 in
  • Outside Diameter
    2.3500 in
  • Pitch Diameter
    2.1600 in
  • Tooth Thickness
    0.1680 in
  • Weight
    0.16 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308313
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)