Motion
35A21
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 21 Teeth
Mi Item #00159394
MFR #35A21
Price$31.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 21 Teeth
Mi Item #00159394
MFR #35A21

Mfr description
35A21 1/2 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.10/each

Specifications

Dimensions

  • Caliper Diameter
    2.3090 in
  • Chain Roller Diameter
    0.2000 in
  • Outside Diameter
    2.7100 in
  • Pitch Diameter
    2.5160 in
  • Tooth Thickness
    0.1680 in
  • Weight
    0.21 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308344
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)