Motion
35A25

DODGE
35A25

Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 25 Teeth, Steel Material
Mi Item #00159426
MFR #35A25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A25

Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 25 Teeth, Steel Material
Mi Item #00159426
MFR #35A25

Mfr description
35A25 PLATE SPROCKET 103011
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    2.9842 in
  • Tooth Width
    0.1680 in
  • Weight
    0.31 lbs

Details

  • Bore Range
    0.5000 to 2.5600 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475051922
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475051922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)