Motion
35A26
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 26 Teeth
MI ITEM #00159440
MFR #35A26
List Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 26 Teeth
MI ITEM #00159440
MFR #35A26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.85/each for your price

Overview

Mfr description
35A26 1/2 SB HT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    3.3100 in
  • Caliper Diameter
    2.9110 in
  • Pitch Diameter
    3.1110 in
  • Tooth Thickness
    0.1680 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    97039308399
  • UPC_NO
    097039308399
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text