Motion
35A27
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 27 Teeth, Steel Material
MI ITEM #00159442
MFR #35A27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 27 Teeth, Steel Material
MI ITEM #00159442
MFR #35A27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Bore Diameter
    2.8 in
  • Outside Diameter
    3.4300 in
  • Pitch Diameter
    3.23 in
  • Tooth Width
    0.168 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289280438

Overview

Mfr description
35A27 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text