Motion
35A32
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 32 Teeth
MI ITEM #00159474
MFR #35A32
Price$34.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 32 Teeth
MI ITEM #00159474
MFR #35A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.46/each

Specifications

Dimensions

  • Caliper Diameter
    3.6260 in
  • Chain Roller Diameter
    0.2000 in
  • Outside Diameter
    4.0300 in
  • Pitch Diameter
    3.8260 in
  • Tooth Thickness
    0.1680 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308436
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308436

Overview

Mfr description
35A32 5/8 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text