Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A48

Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 48 Teeth, Steel Material
MI ITEM #00159524
MFR #35A48

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35A48 PLATE SPROCKET 103020

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.5938 to 5.3100 in
  • Hub Type
    A
  • Pitch Diameter
    5.7296 in
  • Tooth Width
    0.1680 in
  • Manufacturer Upc Number
    782475052011
  • UPC_NO
    782475052011
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text