Motion
35A54

DODGE
35A54

Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00159533
MFR #35A54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A54

Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00159533
MFR #35A54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    6.4458 in
  • Tooth Width
    0.1680 in
  • Weight
    1.50 lbs

Details

  • Bore Range
    0.5938 to 6.0300 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475052028
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475052028

Overview

Mfr description
35A54 PLATE SPROCKET 103021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text