Motion
35A54
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 54 Teeth, Steel Material
Mi Item #00159534
MFR #35A54
Price$49.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 54 Teeth, Steel Material
Mi Item #00159534
MFR #35A54

Mfr description
35A54 SPKT
  • A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.35/each

Specifications

Dimensions

  • Bore Diameter
    0.5938 in
  • Caliper Diameter
    6.2494 in
  • Length Through Bore
    0.1680 in
  • Maximum Bore Diameter
    6.034 in
  • Outside Diameter
    6.6640 in
  • Pitch Diameter
    6.4494 in
  • Storage Dimension Height
    0.168 in
  • Storage Dimension Length
    6.663 in
  • Storage Dimension Width
    6.663 in
  • Tooth Width
    0.168 in
  • Weight
    1.40 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950002545
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Sprocket Type
    Standard ANSI Roller
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950002545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)