Motion
35A54
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00159538
MFR #35A54
Your Price$39.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 54 Teeth, Steel Material
MI ITEM #00159538
MFR #35A54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.96/each(List $55.15)

Overview

Mfr description
35A54 19/32 SB HT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    6.6600 in
  • Caliper Diameter
    6.2490 in
  • Pitch Diameter
    6.449 in
  • Maximum Bore Diameter
    6.03 in
  • Tooth Width
    0.168 in
  • Tooth Thickness
    0.1680 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    97039308504
  • UPC_NO
    097039308504
  • Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text