Motion
35A60
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 60 Teeth, Steel Material
Mi Item #00159547
MFR #35A60
Price$55.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 60 Teeth, Steel Material
Mi Item #00159547
MFR #35A60

Mfr description
35A60 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.51/each

Specifications

Dimensions

  • Caliper Diameter
    6.9650 in
  • Chain Roller Diameter
    0.2000 in
  • Maximum Bore Diameter
    6-3/4 in
  • Outside Diameter
    7.3800 in
  • Pitch Diameter
    7.165 in
  • Tooth Thickness
    0.1680 in
  • Tooth Width
    0.168 in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308511
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)