Motion
35A70

DODGE
35A70

Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 70 Teeth, Steel Material
Mi Item #00159551
MFR #35A70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A70

Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 70 Teeth, Steel Material
Mi Item #00159551
MFR #35A70

Mfr description
35A70 PLATE SPROCKET 103260
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    8.3556 in
  • Tooth Width
    0.1680 in
  • Weight
    2.70 lbs

Details

  • Bore Range
    0.7188 to 7.9400 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475054312
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475054312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)