Motion
35A70
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 70 Teeth
MI ITEM #00159556
MFR #35A70
Price$65.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 70 Teeth
MI ITEM #00159556
MFR #35A70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.08/each

Specifications

Dimensions

  • Caliper Diameter
    8.1580 in
  • Chain Roller Diameter
    0.2000 in
  • Outside Diameter
    8.5800 in
  • Pitch Diameter
    8.3580 in
  • Tooth Thickness
    0.1680 in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308528
  • Number Of Teeth
    70
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308528

Overview

Mfr description
35A70 23/32 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text