Motion
35A84
A-Plate Sprocket - 35 / 3/8 in, A Hub, 84 Teeth, Steel Material
Mi Item #00159584
MFR #35A84
Price$86.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 35 / 3/8 in, A Hub, 84 Teeth, Steel Material
Mi Item #00159584
MFR #35A84

Mfr description
35A84 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.66/each

Specifications

Dimensions

  • Caliper Diameter
    9.8290 in
  • Chain Roller Diameter
    0.2000 in
  • Outside Diameter
    10.2500 in
  • Pitch Diameter
    10.0290 in
  • Tooth Thickness
    0.1680 in
  • Tooth Width
    0.1680 in
  • Weight
    3.50 lbs

Details

  • Bore Range
    0.7188 to 9.6100 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039308559
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    84
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)