Motion
35A96
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 96 Teeth
MI ITEM #00159593
MFR #35A96
Your Price$77.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, A Hub, 96 Teeth
MI ITEM #00159593
MFR #35A96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.79/each(List $107.35)

Overview

Mfr description
35A96 23/32 SB HT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    11.6800 in
  • Caliper Diameter
    11.2610 in
  • Pitch Diameter
    11.4610 in
  • Tooth Thickness
    0.1680 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    97039308566
  • UPC_NO
    097039308566
  • Weight
    4.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text