Motion
35A112

DODGE
35A112

Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 112 Teeth, Steel Material
MI ITEM #00159597
MFR #35A112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A112

Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 112 Teeth, Steel Material
MI ITEM #00159597
MFR #35A112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35A112 PLATE SPROCKET 103025

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    112
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.1680 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    13.590 in
  • Pitch Diameter
    13.371 in
  • Maximum Bore Diameter
    12.95 in
  • Tooth Width
    0.168 in
  • Manufacturer Catalog Number
    103025
  • UPC_NO
    782475052066
  • Weight
    6.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text