Motion
40A15
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 15 Teeth, Steel Material
Mi Item #00159624
MFR #40A15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 15 Teeth, Steel Material
Mi Item #00159624
MFR #40A15

Mfr description
40A15 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.2840 in
  • Outside Diameter
    2.6520 in
  • Pitch Diameter
    2.4048 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    662289100880
  • Material
    Steel
  • Number Of Strands
    1
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289150861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)