Motion
40A16
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 16 Teeth
Mi Item #00159642
MFR #40A16
Price$28.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 16 Teeth
Mi Item #00159642
MFR #40A16

Mfr description
40A16 5/8 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.50/each

Specifications

Dimensions

  • Caliper Diameter
    2.2500 in
  • Outside Diameter
    2.8100 in
  • Pitch Diameter
    2.5630 in
  • Tooth Width
    0.2840 in
  • Weight
    0.41 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309105
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)