Motion
40A17
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 17 Teeth
Mi Item #00159653
MFR #40A17
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 17 Teeth
Mi Item #00159653
MFR #40A17

Mfr description
40A17 5/8 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.46/each

Specifications

Dimensions

  • Caliper Diameter
    2.3970 in
  • Outside Diameter
    2.9800 in
  • Pitch Diameter
    2.7210 in
  • Tooth Width
    0.2840 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309112
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)