Motion
40A19
A-Plate Sprocket - 40 / 1/2 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00159664
MFR #40A19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 40 / 1/2 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00159664
MFR #40A19

Mfr description
40A19 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.2840 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.2960 in
  • Pitch Diameter
    3.0380 in
  • Tooth Width
    0.2840 in
  • Weight
    0.56 lbs

Details

  • Bore Range
    0.6250 to 2.4500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    China
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    781711680070
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711680070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)