Motion
40A20
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 20 Teeth, Steel Material
MI ITEM #00159683
MFR #40A20
Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 20 Teeth, Steel Material
MI ITEM #00159683
MFR #40A20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.60/each

Specifications

Dimensions

  • Caliper Diameter
    2.8830 in
  • Maximum Bore Diameter
    2.63 in
  • Outside Diameter
    3.4600 in
  • Pitch Diameter
    3.196 in
  • Tooth Width
    0.284 in
  • Weight
    0.58 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309143
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309143

Overview

Mfr description
40A20 5/8 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text