Motion
40A23
A-Plate Sprocket - 40 / 1/2 in, A Hub, 23 Teeth, Steel Material
Mi Item #00159712
MFR #40A23
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 40 / 1/2 in, A Hub, 23 Teeth, Steel Material
Mi Item #00159712
MFR #40A23

Mfr description
40A23 5/8 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.85/each

Specifications

Dimensions

  • Caliper Diameter
    3.3510 in
  • Outside Diameter
    3.9400 in
  • Pitch Diameter
    3.6720 in
  • Tooth Width
    0.2840 in
  • Weight
    0.77 lbs

Details

  • Bore Range
    0.6250 to 3.0900 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039309174
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)