Motion
40A27
A-Plate Sprocket - 40 / 1/2 in, A Hub, 27 Teeth, Steel Material
MI ITEM #00159751
MFR #40A27
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 40 / 1/2 in, A Hub, 27 Teeth, Steel Material
MI ITEM #00159751
MFR #40A27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.88/each

Specifications

Dimensions

  • Caliper Diameter
    3.9870 in
  • Outside Diameter
    4.5800 in
  • Pitch Diameter
    4.3070 in
  • Tooth Width
    0.2840 in
  • Weight
    1.12 lbs

Details

  • Bore Range
    0.6250 to 3.7300 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039309211
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309211

Overview

Mfr description
40A27 5/8 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text