Motion
40A29
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 29 Teeth
Mi Item #00159768
MFR #40A29
Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 29 Teeth
Mi Item #00159768
MFR #40A29

Mfr description
40A29 19/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.20/each

Specifications

Dimensions

  • Caliper Diameter
    4.3050 in
  • Outside Diameter
    4.9000 in
  • Pitch Diameter
    4.6250 in
  • Tooth Width
    0.2840 in
  • Weight
    1.26 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309235
  • Number Of Teeth
    29
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)