Motion
40A30

DODGE
40A30

Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 30 Teeth, Steel Material
MI ITEM #00159772
MFR #40A30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A30

Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 30 Teeth, Steel Material
MI ITEM #00159772
MFR #40A30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40A30 PLATE SPROCKET 103061

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.2840 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    5.0570 in
  • Pitch Diameter
    4.783 in
  • Maximum Bore Diameter
    4.22 in
  • Tooth Width
    0.284 in
  • Manufacturer Catalog Number
    103061
  • UPC_NO
    782475052424
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text