Motion
40A32
A-Plate Sprocket - 40 / 1/2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00159786
MFR #40A32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 40 / 1/2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00159786
MFR #40A32

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40A32 SPKT(OLD#PKSB32-1)

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.5938 to 4.5500 in
  • Length Through Bore
    0.2840 in
  • Hub Type
    A
  • Outside Diameter
    5.3770 in
  • Pitch Diameter
    5.1010 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    781711162606
  • UPC_NO
    781711162606
  • Weight
    1.60 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text