Motion
40A32

DODGE
40A32

Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00159789
MFR #40A32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A32

Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00159789
MFR #40A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    5.0930 in
  • Tooth Width
    0.2840 in
  • Weight
    1.48 lbs

Details

  • Bore Range
    0.5938 to 4.5500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475052431
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475052431

Overview

Mfr description
40A32 PLATE SPROCKET 103062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text