Motion
40A33
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 33 Teeth
MI ITEM #00159803
MFR #40A33
List Price$54.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 33 Teeth
MI ITEM #00159803
MFR #40A33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.57/each for your price

Overview

Mfr description
40A33 19/32 SB HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    33
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    5.5400 in
  • Caliper Diameter
    4.9410 in
  • Pitch Diameter
    5.2600 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    97039309273
  • UPC_NO
    097039309273
  • Weight
    1.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text