Motion
40A37
A-Plate Sprocket - 40 / 1/2 in, A Hub, 37 Teeth, Steel Material
Mi Item #00159842
MFR #40A37
Price$60.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 40 / 1/2 in, A Hub, 37 Teeth, Steel Material
Mi Item #00159842
MFR #40A37

Mfr description
40A37 19/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.63/each

Specifications

Dimensions

  • Caliper Diameter
    5.5780 in
  • Outside Diameter
    6.1800 in
  • Pitch Diameter
    5.8960 in
  • Tooth Width
    0.2840 in
  • Weight
    2.00 lbs

Details

  • Bore Range
    0.5938 to 5.3400 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039309310
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    37
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)