Motion
40A38
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 38 Teeth, Steel Material
MI ITEM #00159843
MFR #40A38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 38 Teeth, Steel Material
MI ITEM #00159843
MFR #40A38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40A38 SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    38
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.5938 to 5.5000 in
  • Hub Type
    A
  • Pitch Diameter
    6.0550 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    781711680261
  • UPC_NO
    781711680261
  • Weight
    2.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text