Motion
40A38
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 38 Teeth, Steel Material
Mi Item #00159852
MFR #40A38
Price$45.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 38 Teeth, Steel Material
Mi Item #00159852
MFR #40A38

Mfr description
40A38 19/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.89/each

Specifications

Dimensions

  • Caliper Diameter
    5.7420 in
  • Maximum Bore Diameter
    5-1/2 in
  • Outside Diameter
    6.3300 in
  • Pitch Diameter
    6.055 in
  • Tooth Width
    0.284 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309327
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    38
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)