Motion
40A40
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 40 Teeth, Steel Material
Mi Item #00159860
MFR #40A40
Price$480.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 40 Teeth, Steel Material
Mi Item #00159860
MFR #40A40

Mfr description
40A40 SPKT(OLD#PKSB40-1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.66/each

Specifications

Dimensions

  • Pitch Diameter
    6.3730 in
  • Tooth Width
    0.2840 in
  • Weight
    2.50 lbs

Details

  • Bore Range
    0.7188 to 5.8100 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    781711162644
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711162644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)