Motion
40A41
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 41 Teeth
MI ITEM #00159876
MFR #40A41
Your Price$46.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 41 Teeth
MI ITEM #00159876
MFR #40A41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.43/each(List $64.09)

Overview

Mfr description
40A41 23/32 SB HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    41
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    6.8100 in
  • Caliper Diameter
    6.2140 in
  • Pitch Diameter
    6.5320 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    97039309358
  • UPC_NO
    097039309358
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text