Motion
40A42
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 42 Teeth, Steel Material
MI ITEM #00159877
MFR #40A42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 42 Teeth, Steel Material
MI ITEM #00159877
MFR #40A42

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40A42 SPKT(OLD#PKSB42-1)

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    6.9700 in
  • Pitch Diameter
    6.691 in
  • Maximum Bore Diameter
    6.14 in
  • Tooth Width
    0.284 in
  • UPC_NO
    781711162668
  • Weight
    2.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text