Motion
40A42
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 42 Teeth, Steel Material
MI ITEM #00159886
MFR #40A42
Price$48.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 42 Teeth, Steel Material
MI ITEM #00159886
MFR #40A42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.95/each

Specifications

Dimensions

  • Caliper Diameter
    6.3790 in
  • Maximum Bore Diameter
    6.14 in
  • Outside Diameter
    6.9700 in
  • Pitch Diameter
    6.691 in
  • Tooth Width
    0.284 in
  • Weight
    2.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309365
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309365

Overview

Mfr description
40A42 23/32 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text